- Rod End
- Radial Bearing Type
- 94 mm ID
- 194 mm OD
- 59.3 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 5.055 LB |
| EAN or UPC | 7316577105875 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 5.055 LB |
| EAN or UPC | 7316577105875 |