
- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 49 mm Width
Right / Left Hand | Right Hand |
Race Material | Steel/PTFE Fabric |
Ball Material | Steel/PTFE Fabric |
Bearing Type | Radial |
Weight | 3.195 LB |
EAN or UPC | 7316572057087 |

Right / Left Hand | Right Hand |
Race Material | Steel/PTFE Fabric |
Ball Material | Steel/PTFE Fabric |
Bearing Type | Radial |
Weight | 3.195 LB |
EAN or UPC | 7316572057087 |