- Rod End
- Radial Bearing Type
- 75 mm ID
- 149 mm OD
- 43.3 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 2.35 LB |
| EAN or UPC | 7316577002990 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 2.35 LB |
| EAN or UPC | 7316577002990 |