- Rod End
- Radial Bearing Type
- 47 mm ID
- 92 mm OD
- 25.9 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Weight | 0.597 LB |
| EAN or UPC | 7316577002907 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Weight | 0.597 LB |
| EAN or UPC | 7316577002907 |