- Rod End
- Radial Bearing Type
- 41 mm ID
- 83 mm OD
- 22.9 mm Width
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.419 LB |
| EAN or UPC | 7316577002884 |
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.419 LB |
| EAN or UPC | 7316577002884 |