- Rod End
- Radial Bearing Type
- 35 mm ID
- 69 mm OD
- 19.9 mm Width
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.255 LB |
| EAN or UPC | 7316577002860 |
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.255 LB |
| EAN or UPC | 7316577002860 |