Skip to content Skip to navigation menu
SKFSI 10 C

SI 10 C

Rod End Bearing
Item #101173728
  • Rod End
  • Radial Bearing Type
  • 30 mm ID
  • 60 mm OD
  • 16.8 mm Width
SKFSI 10 C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rod End
  • Radial Bearing Type
  • 30 mm ID
  • 60 mm OD
  • 16.8 mm Width
Race Material Steel/Sinter Bronze
Right / Left Hand Right Hand
Ball Material Steel/Sinter Bronze
Bearing Type Radial
Weight 0.16 LB
EAN or UPC 7316577002846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison