- Rod End
- Radial Bearing Type
- 31 mm ID
- 52 mm OD
- 18 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.064 LB |
| EAN or UPC | 7316570975598 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.064 LB |
| EAN or UPC | 7316570975598 |