- Rod End
- Radial Bearing Type
- 19 mm ID
- 36.5 mm OD
- 11 mm Width
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.026 LB |
| EAN or UPC | 7316570941890 |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.026 LB |
| EAN or UPC | 7316570941890 |