- Tapered Roller Bearing Set
- 1.142" ID x 1.980" OD x 0.58" Wide
- Class 2 (Standard)
- (L45449/L45410)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Cone/Cup | Cup/Cone |
| Cup No. | L45410 |
| O.D. | 1.98 in |
| Cone Width | 0.58 in |
| I.D. | 1.142 in |
| Tolerance | Class 2 (Standard) |
| Cone No. | L45449 |
| Cage Material | Steel |
| Enclosure | Open |
| Cup Width | 0.42 in |
| Weight | 0.266 LB |
| EAN or UPC | 7316576622847 |

