- Tapered Roller Bearing Set
- 0.8656" ID x 1.812" OD x 0.61" Wide
- Class 2 (Standard)
- (LM12749/LM12711)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Cone No. | LM12749 |
| I.D. | 0.8656 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.475 in |
| Tolerance | Class 2 (Standard) |
| O.D. | 1.812 in |
| Cone Width | 0.655 in |
| Enclosure | Open |
| Cup No. | LM12711 |
| Weight | 0.285 LB |
| EAN or UPC | 7316576679322 |

