- Tapered Roller Bearing Set
- 1.4961" ID x 2.480" OD x 0.6693" Wide
- Class 2 (Standard)
- (JL69349/JL69310)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Tolerance | Class 2 (Standard) |
| Cup No. | JL69310 |
| I.D. | 1.4961 in |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.6693 in |
| Cup Width | 0.5315 in |
| O.D. | 2.48 in |
| Cone No. | JL69349 |
| Weight | 0.467 LB |
| EAN or UPC | 7316576622854 |

