- Tapered Roller Bearing Set
- 11/16" ID x 1.570" OD x 0.545" Wide
- Class 2 (Standard)
- (LM11749/LM11710)
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Cone crushers
- Gearboxes
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| O.D. | 1.57 in |
| Cup Width | 0.42 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Enclosure | Open |
| Cone No. | LM11749 |
| I.D. | 11/16 in |
| Cone Width | 0.575 in |
| Cup No. | LM11710 |
| Weight | 0.23 LB |
| EAN or UPC | 7316576622793 |

