- Rod End
- Radial Bearing Type
- 37 mm ID
- 80 mm OD
- 19 mm Width
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Weight | 0.32 LB |
| EAN or UPC | 7316577022455 |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Weight | 0.32 LB |
| EAN or UPC | 7316577022455 |