- Rod End
- Radial Bearing Type
- 25 mm ID
- 56 mm OD
- 12 mm Width
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.107 LB |
| EAN or UPC | 7316577025654 |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.107 LB |
| EAN or UPC | 7316577025654 |