- Rod End
- Radial Bearing Type
- 21 mm ID
- 48 mm OD
- 9 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.062 LB |
| EAN or UPC | 7316577043474 |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Weight | 0.062 LB |
| EAN or UPC | 7316577043474 |