- Rod End
- Radial Bearing Type
- 71 mm ID
- 148 mm OD
- 37 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 2.406 LB |
| EAN or UPC | 7316570527025 |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 2.406 LB |
| EAN or UPC | 7316570527025 |