- Rod End
- Radial Bearing Type
- 55 mm ID
- 114 mm OD
- 28 mm Width
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 1.094 LB |
| EAN or UPC | 7316570601381 |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Weight | 1.094 LB |
| EAN or UPC | 7316570601381 |