- Rod End
- Radial Bearing Type
- 182 mm ID
- 364 mm OD
- 85.5 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 26.945 LB |
| EAN or UPC | 7316570913392 |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 26.945 LB |
| EAN or UPC | 7316570913392 |