- Rod End
- Radial Bearing Type
- 104 mm ID
- 217 mm OD
- 42 mm Width
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 5.523 LB |
| EAN or UPC | 7316577058423 |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 5.523 LB |
| EAN or UPC | 7316577058423 |