- Rod End
- Radial Bearing Type
- 137 mm ID
- 296 mm OD
- 60 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Weight | 15.088 LB |
| EAN or UPC | 7316570803587 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Weight | 15.088 LB |
| EAN or UPC | 7316570803587 |