- Rod End
- Radial Bearing Type
- 104 mm ID
- 219 mm OD
- 45 mm Width
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 5.787 LB |
| EAN or UPC | 7316577106049 |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 5.787 LB |
| EAN or UPC | 7316577106049 |