- Rod End
- Radial Bearing Type
- 94 mm ID
- 194 mm OD
- 46.3 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Weight | 4.584 LB |
| EAN or UPC | 7316570274561 |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Weight | 4.584 LB |
| EAN or UPC | 7316570274561 |