- Rod End
- Radial Bearing Type
- 75 mm ID
- 149 mm OD
- 32.1 mm Width
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Weight | 2.053 LB |
| EAN or UPC | 7316577003485 |
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Weight | 2.053 LB |
| EAN or UPC | 7316577003485 |