- Rod End
- Radial Bearing Type
- 54 mm ID
- 107 mm OD
- 21.8 mm Width
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Weight | 0.753 LB |
| EAN or UPC | 7316577003461 |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Weight | 0.753 LB |
| EAN or UPC | 7316577003461 |