- Rod End
- Radial Bearing Type
- 41 mm ID
- 85 mm OD
- 15.1 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.313 LB |
| EAN or UPC | 7316577003430 |
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.313 LB |
| EAN or UPC | 7316577003430 |