- Rod End
- Radial Bearing Type
- 35 mm ID
- 73 mm OD
- 13.3 mm Width
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 0.196 LB |
| EAN or UPC | 7316577003423 |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 0.196 LB |
| EAN or UPC | 7316577003423 |