- Rod End
- Radial Bearing Type
- 30 mm ID
- 65 mm OD
- 11.8 mm Width
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Weight | 0.126 LB |
| EAN or UPC | 7316577104649 |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Weight | 0.126 LB |
| EAN or UPC | 7316577104649 |