- Rod End
- Radial Bearing Type
- 55 mm ID
- 114 mm OD
- 28 mm Width
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Composite |
| Weight | 1.071 LB |
| EAN or UPC | 7316577003775 |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Composite |
| Weight | 1.071 LB |
| EAN or UPC | 7316577003775 |