- Rod End
- Radial Bearing Type
- 51 mm ID
- 106 mm OD
- 25 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Weight | 0.805 LB |
| EAN or UPC | 7316577003768 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Bearing Type | Radial |
| Weight | 0.805 LB |
| EAN or UPC | 7316577003768 |