- Rod End
- Radial Bearing Type
- 21 mm ID
- 48 mm OD
- 9 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Weight | 0.063 LB |
| EAN or UPC | 7316577030078 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Weight | 0.063 LB |
| EAN or UPC | 7316577030078 |