- Rod End
- Radial Bearing Type
- 51 mm ID
- 106 mm OD
- 25 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Weight | 0.835 LB |
| EAN or UPC | 7316577311535 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Weight | 0.835 LB |
| EAN or UPC | 7316577311535 |