- Rod End
- Radial Bearing Type
- 37 mm ID
- 80 mm OD
- 19 mm Width
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.335 LB |
| EAN or UPC | 7316577027597 |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.335 LB |
| EAN or UPC | 7316577027597 |