- Rod End
- Radial Bearing Type
- 33 mm ID
- 72 mm OD
- 16 mm Width
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.236 LB |
| EAN or UPC | 7316577068927 |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.236 LB |
| EAN or UPC | 7316577068927 |