- 4-Bolt Pillow Block Housing
- Cast Steel
- 28" Housing Length
- 23" Bolt Hole Spacing
features
- Cast steel housing
| Bolt Hole Spacing | 23 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Housing Width | 10 3/4 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 21.625 |
| Housing Material | Cast Steel |
| Shaft Dia. | 6.9375 in |
| Bolt Hole Spacing Range [Max] | 24 3/8 in |
| Housing Length | 28 in |
| Weight | 330.704 LB |
| EAN or UPC | 7316576671456 |

