- 4-Bolt Pillow Block Housing
- Cast Steel
- 11 1/4" Housing Length
- 9 1/8" Bolt Hole Spacing
features
- Cast steel housing
| Housing Length | 11 1/4 in |
| Housing Material | Cast Steel |
| Housing Width | 4 11/16 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 9 1/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 2.4375 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Weight | 27.101 LB |
| EAN or UPC | 7316576671203 |

