- 4 3/16" Shaft, 5 1/4" Base to Center, 13 7/8" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Expansion Type
- Steel Housing
features
- Cast steel housing
- Four-bolt base
- Self-aligning 22200K series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Housing Height | 10 1/2 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Seal Type | Labyrinth Seals |
| Locking Device | Adapter Mounted |
| Housing Material | Steel |
| End Type | Open End |
| Base Width | 4 3/4 in |
| Bolt Hole Spacing | 13 7/8 in |
| Series | SAFS22500 Series |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Base Length | 16 1/2 in |
| Base Height | 2 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 13.25 |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 4.1875 in |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Weight | 124.87 LB |
| EAN or UPC | 7316577021632 |

