- 2 15/16" Shaft, 3 3/4" Base to Center, 10 7/16" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Expansion Type
- Steel Housing
features
- Cast steel housing
- Two-bolt base
- Self-aligning 22200K series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Base Width | 3 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 11 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 10 7/16 in |
| Housing Height | 7 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Series | SAFS22500 Series |
| Bolt Size | 3/4 in |
| Base Height | 1 1/2 in |
| Housing Material | Steel |
| Shaft Dia. | 2.9375 in |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Base Length | 13 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 45.001 LB |
| EAN or UPC | 7316576670909 |

