- 4-Bolt Pillow Block Housing
- Cast Steel
- 16 1/2" Housing Length
- 13 7/8" Bolt Hole Spacing
features
- Cast steel housing
| Bolt Holes | 4 |
| Seal Type | Labyrinth Seals |
| Housing Length | 16 1/2 in |
| Housing Width | 7 3/8 in |
| Bolt Hole Spacing | 13 7/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Locknut Locking |
| Housing Material | Cast Steel |
| Shaft Dia. | 120 mm |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Weight | 95.923 LB |
| EAN or UPC | 7316576670824 |

