- 4-Bolt Pillow Block Housing
- Cast Steel
- 16 1/2" Housing Length
- 13 9/16" Bolt Hole Spacing
features
- Cast steel housing
| Locking Device | Locknut Locking |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Seal Type | Labyrinth Seals |
| Housing Width | 6 1/2 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Shaft Dia. | 110 mm |
| Bolt Holes | 4 |
| Housing Length | 16 1/2 in |
| Housing Material | Cast Steel |
| Bolt Hole Spacing Range [Min] | 12 5/8 in |
| Bolt Hole Spacing | 13 9/16 in |
| Weight | 92.001 LB |
| EAN or UPC | 7316576670701 |

