- SAFD Series Split Pillow Block Housing
- 2-Bolt Base
- Ductile Iron
| Bolt Holes | 2-Bolt |
| Mounted Unit Series | SAF |
| Base Width | 5 7/8 in |
| Housing Material | Ductile Iron |
| Overall Width | 10 1/2 in |
| Weight | 141.096 LB |
| EAN or UPC | 7316577732897 |
| Bolt Holes | 2-Bolt |
| Mounted Unit Series | SAF |
| Base Width | 5 7/8 in |
| Housing Material | Ductile Iron |
| Overall Width | 10 1/2 in |
| Weight | 141.096 LB |
| EAN or UPC | 7316577732897 |