- 220 mm Shaft, 9 1/2" Base to Center, 26 5/16" Bolt Centers
- Labyrinth Seals
- Locknut
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22200 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Inch/Metric | Metric |
| Seal Type | Labyrinth Seals |
| Base Width | 8 3/4 in |
| End Type | Open End |
| Bolt Hole Spacing | 26 5/16 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 24 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Series | SAF22200 Series |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 220 mm |
| Base Length | 32 3/4 in |
| Housing Construction | 1 Piece |
| Locking Device | Locknut Locking |
| Bolt Holes | 4 |
| Base Height | 3 3/4 in |
| Weight | 535.26 LB |
| EAN or UPC | 7316577021229 |

