- 2-Bolt Pillow Block Housing
- Cast Iron
- 10 5/8" Housing Length
- 8 3/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 9 in |
| Shaft Dia. | 1.6875 in |
| Bolt Holes | 2 |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 8 3/8 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 7 3/4 in |
| Housing Width | 4 5/8 in |
| Housing Length | 10 5/8 in |
| Weight | 19.213 LB |
| EAN or UPC | 7316576670381 |

