- 2-Bolt Pillow Block Housing
- Cast Iron
- 7 1/2" Housing Length
- 5 7/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Base Width | 2 in |
| End Plug | EPR2 |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Bolt Hole Spacing - Width | N/A |
| Shaft Dia. | 1.1875 in |
| Bearing No. | 22207CCK/W33 |
| Stabilizing Ring | 36053-6 |
| Taconite Seal | TER14 |
| Housing Length | 7 1/2 in |
| Locking Device | Adapter Mounted |
| Housing Height | 3 3/4 in |
| Triple Seal | LER14 |
| Adapter Assembly | SNW-7 |
| Bolt Hole Spacing Range [Min] | 5 5/8 in |
| Housing Width | 3 3/16 in |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Holes | 2 |
| Base Height | 13/16 in |
| Overall Width | 3 3/16 in |
| Mounted Unit Series | SAF22500 |
| Seal Type | Triple Ring Seals |
| Weight | 7.377 LB |
| EAN or UPC | 7316576669903 |

