- 4-Bolt Pillow Block Housing
- Cast Iron
- 16 1/2" Housing Length
- 13 7/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Width | 7 3/8 in |
| Housing Length | 16 1/2 in |
| Locking Device | Locknut Locking |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Shaft Dia. | 100 mm |
| Bolt Holes | 4 |
| Bolt Hole Spacing | 13 7/8 in |
| Seal Type | Labyrinth Seals |
| Weight | 76.677 LB |
| EAN or UPC | 7316576669736 |

