- 2-Bolt Pillow Block Housing
- Cast Iron
- 15 1/4" Housing Length
- 12 3/8" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Shaft Dia. | 85 mm |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Locking Device | Locknut Locking |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Housing Length | 15 1/4 in |
| Bolt Hole Spacing | 12 3/8 in |
| Housing Width | 6 3/4 in |
| Weight | 53.44 LB |
| EAN or UPC | 7316576669712 |

