- 2-Bolt Pillow Block Housing
- Cast Iron
- 8 1/4" Housing Length
- 6 3/4" Bolt Hole Spacing
features
- Two-piece, cast iron housing
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 40 mm |
| Bolt Hole Spacing | 6 3/4 in |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Housing Length | 8 1/4 in |
| Housing Width | 4 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Locking Device | Locknut Locking |
| Weight | 12.544 LB |
| EAN or UPC | 7316576669620 |

