SKF
SAF 23056 KAX10.1/2
SAF23000KA Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101174013
- 10 1/2" Shaft, 9 7/8" Base to Center, 27 7/8" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22300K series bearing
- Suitable for adapter or cylindrical mounting
- Oil or grease lubrication
- LOR triple-ring seal
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Base Height | 2 3/4 in |
| Housing Height | 20.188 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Bolt Size | 1 1/2 |
| Shaft Dia. | 10.5 in |
| Base Width | 9 in |
| Bolt Holes | 4 |
| Series | SAF23000KA Series |
| Bolt Hole Spacing Range [Min] | 26 1/4 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Base Length | 34 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 27 7/8 in |
| Weight | 657.344 LB |
| EAN or UPC | 7316577119087 |
