- 3 15/16" Shaft, 6" Base to Center, 15 5/16" Bolt Centers
- Labyrinth Seals
- Adapter Mount
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22300K series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Bolt Hole Spacing | 15 5/16 in |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Bolt Holes | 4 |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bolt Size | 7/8 in |
| Base Length | 18 3/8 in |
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 3.9375 in |
| Seal Type | Labyrinth Seals |
| Bolt Hole Spacing Range [Min] | 14 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 2 3/8 in |
| Bearing Design | Expansion |
| Series | SAF22600 Series |
| Bolt Hole Spacing Range [Max] | 16 in |
| Inch/Metric | Inch |
| Base Width | 5 1/4 in |
| Housing Height | 11 5/16 in |
| Weight | 152.868 LB |
| EAN or UPC | 7316576669477 |

