Skip to content Skip to navigation menu
SKFSAF 22509

SAF 22509

SAF22500 Series Cast Iron 2-Bolt Spherical Roller Pillow Block
Item #101590586
  • 1 7/16" Shaft, 2 1/4" Base to Center, 5 7/8" Bolt Centers
  • Labyrinth Seals
  • Adapter Mount
  • Expansion Type
  • Cast Iron Housing
SKFSAF 22509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16" Shaft, 2 1/4" Base to Center, 5 7/8" Bolt Centers
  • Labyrinth Seals
  • Adapter Mount
  • Expansion Type
  • Cast Iron Housing

features

  • Two-piece, cast iron housing
  • Two-bolt base
  • Self-aligning 22200K series bearing
  • Oil or grease lubrication
  • LER/LOR triple-ring seals
  • Suitable for adapter or cylindrical mounting
Bolt Hole Spacing 5 7/8 in
Bearing Type Spherical Roller Bearing
Bolt Holes 2
Bearing Design Expansion
Bolt Size 1/2 in
Bolt Hole Spacing Range [Min] 5 5/8 in
Series SAF22500 Series
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Base Length 8 1/4 in
End Type Open End
Housing Height 4 3/8 in
Shaft Dia. 1.4375 in
Bolt Hole Spacing Range [Max] 6 1/8 in
Mounted Unit Duty Heavy-Duty
Base Height 13/16 in
Inch/Metric Inch
Housing Construction 2 Piece
Locking Device Adapter Mounted
Lubrication Relubricatable
Base Width 2 3/8 in
Seal Type Labyrinth Seals
Weight 11.64 LB
EAN or UPC 7316576668685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison